Motion
C 7
69790400881 Continuous Coupling Sleeve - C, 7, 14 in OD, 7-1/2 in Length, Steel
MI ITEM #00507893
MFR #C 7
Your Price$6,942.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400881 Continuous Coupling Sleeve - C, 7, 14 in OD, 7-1/2 in Length, Steel
MI ITEM #00507893
MFR #C 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,942.03/each(List $8,330.43)

Overview

Mfr description
C-7-SLEEVE

Specifications

  • Coupling Size Code
    7
  • Sleeve Type
    Continuous
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Full Flex
  • Series
    C
  • Torque Capacity
    598500 in
  • Max Rpm
    3000 rpm
  • Tooth Profile
    Crowned
  • Half Sleeve Length
    3-3/4 in
  • Manufacturer Upc Number
    697904008814
  • UPC_NO
    697904008814
  • Weight
    88.50 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought