Overview
Mfr description
C-7-ACCY KIT
Specifications
- Product TypesAccessory Kit
- Coupling Size Code7
- SeriesC
- Compatible Sleeve TypeContinuous
- UPC_NO697904004434
- Weight6.00 lbs
- Includes(2) Seals
- Product TypeGear Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data