Motion
F 3E W/O RING

LOVEJOY INC
F 3E W/O RING

69790400198 Flanged Coupling Sleeve - F, 3, Exposed, 9.44 in OD, 7.38 in Length, Steel
Mi Item #00507918
MFR #F 3E W/O RING
Price$853.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3E W/O RING

69790400198 Flanged Coupling Sleeve - F, 3, Exposed, 9.44 in OD, 7.38 in Length, Steel
Mi Item #00507918
MFR #F 3E W/O RING

Mfr description
F-3E-SLEEVE-W/O-RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$853.11/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Sleeve Outside Diameter  
    9.44 in
  • Sleeve Overall Length  
    7.38 in
  • Weight
    14.78 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001983
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    94500 in
  • UPC_NO
    697904001983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)