Motion
F 3S RGD W/CENTER

LOVEJOY INC
F 3S RGD W/CENTER

69790400203 Gear Coupling Hub - 3, Maximum of 134 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507927
MFR #F 3S RGD W/CENTER
List Price$1,556.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3S RGD W/CENTER

69790400203 Gear Coupling Hub - 3, Maximum of 134 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507927
MFR #F 3S RGD W/CENTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,556.94/each for your price

Overview

Mfr description
F-3S-HUB RGD-W/CENTER

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Rough Stock
  • Bore Diameter
    Maximum of 134 mm
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    3.41 in
  • Coupling Overall Length
    7.19 in
  • Hub Diameter
    5.63 in
  • Torque Capacity
    94500 in
  • Max Rpm
    6000 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    9.44 in
  • Keyway Size
    No Keyway
  • Distance Between Shafts
    0.19 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904002034
  • UPC_NO
    697904002034
  • Weight
    41.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text