Motion
F 1S W/O RING

LOVEJOY INC
F 1S W/O RING

69790400142 Flanged Coupling Sleeve - F, 1, Shrouded, 4.56 in OD, 3-1/2 in Length, Steel
MI ITEM #00507944
MFR #F 1S W/O RING
Price$383.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1S W/O RING

69790400142 Flanged Coupling Sleeve - F, 1, Shrouded, 4.56 in OD, 3-1/2 in Length, Steel
MI ITEM #00507944
MFR #F 1S W/O RING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$383.93/each

Specifications

Dimensions

  • Coupling Size Code
    1
  • Sleeve Outside Diameter  
    4.56 in
  • Sleeve Overall Length  
    3-1/2 in
  • Weight
    2.30 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001426
  • Max Rpm
    9000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    7600 in
  • UPC_NO
    697904001426

Overview

Mfr description
F-1S-SLEEVE-W/O-RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought