Motion
F 1.5 RSB

LOVEJOY INC
F 1.5 RSB

69790400148 Gear Coupling Hub - 1.5, 18 to 56 mm, Rough Stock Bore, Full Flex
Mi Item #00507977
MFR #F 1.5 RSB
Price$244.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 RSB

69790400148 Gear Coupling Hub - 1.5, 18 to 56 mm, Rough Stock Bore, Full Flex
Mi Item #00507977
MFR #F 1.5 RSB

Mfr description
F-1.5-HUB-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.23/each

Specifications

Dimensions

  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    3 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.94 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    4.13 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001488
  • Max Rpm
    8250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    18900 in
  • UPC_NO
    697904001488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)