Motion
F 2 RSB
69790400165 Gear Coupling Hub - 2, 24 to 73 mm, Rough Stock Bore, Full Flex
MI ITEM #00507978
MFR #F 2 RSB
Price$304.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400165 Gear Coupling Hub - 2, 24 to 73 mm, Rough Stock Bore, Full Flex
MI ITEM #00507978
MFR #F 2 RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$304.30/each

Specifications

Dimensions

  • Coupling Overall Length
    5 in
  • Coupling Size Code
    2
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    4 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.44 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    8.70 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001655
  • Max Rpm
    7500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    31500 in
  • UPC_NO
    697904001655

Overview

Mfr description
F-2-HUB-RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought