Motion
F 2.5 RSB

LOVEJOY INC
F 2.5 RSB

69790400184 Gear Coupling Hub - 2.5, 37 to 85 mm, Rough Stock Bore, Full Flex
Mi Item #00507979
MFR #F 2.5 RSB
Price$438.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2.5 RSB

69790400184 Gear Coupling Hub - 2.5, 37 to 85 mm, Rough Stock Bore, Full Flex
Mi Item #00507979
MFR #F 2.5 RSB

Mfr description
F-2.5-HUB-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$438.87/each

Specifications

Dimensions

  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    2.5
  • Distance Between Shafts
    0.19 in
  • Hub Diameter
    4.63 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.03 in
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001846
  • Max Rpm
    6600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    56700 in
  • UPC_NO
    697904001846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)