Motion
F 3.5 RSB

LOVEJOY INC
F 3.5 RSB

69790400207 Gear Coupling Hub - 3.5, 46 to 125 mm, Rough Stock Bore, Full Flex
MI ITEM #00507981
MFR #F 3.5 RSB
Price$692.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3.5 RSB

69790400207 Gear Coupling Hub - 3.5, 46 to 125 mm, Rough Stock Bore, Full Flex
MI ITEM #00507981
MFR #F 3.5 RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$692.25/each

Specifications

Dimensions

  • Coupling Overall Length
    8.63 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    1/4 in
  • Hub Diameter
    6-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4.19 in
  • Sleeve Outside Diameter
    11 in
  • Weight
    40.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904002072
  • Max Rpm
    5250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    151200 in
  • UPC_NO
    697904002072

Overview

Mfr description
F-3.5-HUB-RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought