Motion
F 4 RSB
69790400216 Gear Coupling Hub - 4, 62 to 145 mm, Rough Stock Bore, Full Flex
Mi Item #00507982
MFR #F 4 RSB
Price$883.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400216 Gear Coupling Hub - 4, 62 to 145 mm, Rough Stock Bore, Full Flex
Mi Item #00507982
MFR #F 4 RSB

Mfr description
F-4-HUB-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$883.80/each

Specifications

Dimensions

  • Coupling Overall Length
    9-3/4 in
  • Coupling Size Code
    4
  • Distance Between Shafts
    1/4 in
  • Hub Diameter
    7-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4-3/4 in
  • Sleeve Outside Diameter
    12-1/2 in
  • Weight
    57.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904002164
  • Max Rpm
    4500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    220500 in
  • UPC_NO
    697904002164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)