Motion
F 4.5 RSB

LOVEJOY INC
F 4.5 RSB

69790400222 Gear Coupling Hub - 4.5, 76 to 165 mm, Rough Stock Bore, Full Flex
MI ITEM #00507983
MFR #F 4.5 RSB
Price$1,148.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4.5 RSB

69790400222 Gear Coupling Hub - 4.5, 76 to 165 mm, Rough Stock Bore, Full Flex
MI ITEM #00507983
MFR #F 4.5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,148.92/each

Specifications

Dimensions

  • Coupling Overall Length
    10.94 in
  • Coupling Size Code
    4.5
  • Distance Between Shafts
    0.31 in
  • Hub Diameter
    8-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    5.31 in
  • Sleeve Outside Diameter
    13.63 in
  • Weight
    83.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904002225
  • Max Rpm
    4050 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    302400 in
  • UPC_NO
    697904002225

Overview

Mfr description
F-4.5-HUB-RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought