Motion
F 5 RSB
69790400227 Gear Coupling Hub - 5, 76 to 180 mm, Rough Stock Bore, Full Flex
Mi Item #00507984
MFR #F 5 RSB
Price$1,552.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400227 Gear Coupling Hub - 5, 76 to 180 mm, Rough Stock Bore, Full Flex
Mi Item #00507984
MFR #F 5 RSB

Mfr description
F-5-HUB-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,552.14/each

Specifications

Dimensions

  • Coupling Overall Length
    12.38 in
  • Coupling Size Code
    5
  • Distance Between Shafts
    0.31 in
  • Hub Diameter
    9-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    6.03 in
  • Sleeve Outside Diameter
    15.31 in
  • Weight
    117.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904002271
  • Max Rpm
    3750 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    434700 in
  • UPC_NO
    697904002270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)