Motion
F 5.5 RSB

LOVEJOY INC
F 5.5 RSB

69790400564 Gear Coupling Hub - 5.5, 101 to 200 mm, Rough Stock Bore, Full Flex
MI ITEM #00507985
MFR #F 5.5 RSB
Price$2,692.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5.5 RSB

69790400564 Gear Coupling Hub - 5.5, 101 to 200 mm, Rough Stock Bore, Full Flex
MI ITEM #00507985
MFR #F 5.5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,692.66/each

Specifications

Dimensions

  • Coupling Overall Length
    14.13 in
  • Coupling Size Code
    5.5
  • Distance Between Shafts
    0.31 in
  • Hub Diameter
    10-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    6.91 in
  • Sleeve Outside Diameter
    16-3/4 in
  • Weight
    176.52 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904005646
  • Max Rpm
    3300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    573300 in
  • UPC_NO
    697904005646

Overview

Mfr description
F-5.5-HUB-RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought