Motion
F 6 RSB
69790400326 Gear Coupling Hub - 6, 101 to 225 mm, Rough Stock Bore, Full Flex
MI ITEM #00507986
MFR #F 6 RSB
Price$4,227.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400326 Gear Coupling Hub - 6, 101 to 225 mm, Rough Stock Bore, Full Flex
MI ITEM #00507986
MFR #F 6 RSB

Mfr description
F-6-HUB-RSB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,227.08/each

Specifications

Dimensions

  • Coupling Overall Length
    15.13 in
  • Coupling Size Code
    6
  • Distance Between Shafts
    0.31 in
  • Hub Diameter
    11-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    7.41 in
  • Sleeve Outside Diameter
    18 in
  • Weight
    205.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904003260
  • Max Rpm
    3150 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    749700 in
  • UPC_NO
    697904003260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)