Motion
F 4.5E W/O RING

LOVEJOY INC
F 4.5E W/O RING

69790400223 Flanged Coupling Sleeve - F, 4.5, Exposed, 13.63 in OD, 10.94 in Length, Steel
MI ITEM #00507993
MFR #F 4.5E W/O RING
Price$1,930.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4.5E W/O RING

69790400223 Flanged Coupling Sleeve - F, 4.5, Exposed, 13.63 in OD, 10.94 in Length, Steel
MI ITEM #00507993
MFR #F 4.5E W/O RING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,930.06/each

Specifications

Dimensions

  • Coupling Size Code
    4.5
  • Sleeve Outside Diameter  
    13.63 in
  • Sleeve Overall Length  
    10.94 in
  • Weight
    41.00 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904002232
  • Max Rpm
    4050 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    302400 in
  • UPC_NO
    697904002232

Overview

Mfr description
F-4.5E-SLEEVE-W/O-RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought