Motion
F 5.5E W/O RING

LOVEJOY INC
F 5.5E W/O RING

69790400368 Flanged Coupling Sleeve - F, 5.5, Exposed, 16-3/4 in OD, 14.13 in Length, Steel
MI ITEM #00507995
MFR #F 5.5E W/O RING
Your Price$4,443.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5.5E W/O RING

69790400368 Flanged Coupling Sleeve - F, 5.5, Exposed, 16-3/4 in OD, 14.13 in Length, Steel
MI ITEM #00507995
MFR #F 5.5E W/O RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,443.33/each(List $5,331.99)

Overview

Mfr description
F-5.5E-SLEEVE-W/O-RING

Specifications

  • Coupling Size Code
    5.5
  • Sleeve Type
    Flanged
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Full Flex
  • Series
    F
  • Torque Capacity
    573300 in
  • Max Rpm
    3300 rpm
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904003680
  • UPC_NO
    697904003680
  • Weight
    83.50 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text