Motion
F 1S HUB RIGID RSB

LOVEJOY INC
F 1S HUB RIGID RSB

69790400144 Gear Coupling Hub - 1, 56 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507998
MFR #F 1S HUB RIGID RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1S HUB RIGID RSB

69790400144 Gear Coupling Hub - 1, 56 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507998
MFR #F 1S HUB RIGID RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F 1S HUB RIGID RSB

Specifications

  • Coupling Size Code
    1
  • Bore Type
    Rough Stock
  • Bore Diameter
    56 mm
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    1.56 in
  • Coupling Overall Length
    3.41 in
  • Hub Diameter
    2.31 in
  • Torque Capacity
    7600 in
  • Max Rpm
    9000 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    4.56 in
  • Keyway Size
    No Keyway
  • Distance Between Shafts
    0.16 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904001440
  • UPC_NO
    697904001440
  • Weight
    4.40 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought