Motion
F 1.5S RGD W/CENTER

LOVEJOY INC
F 1.5S RGD W/CENTER

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507999
MFR #F 1.5S RGD W/CENTER
Price$906.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5S RGD W/CENTER

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507999
MFR #F 1.5S RGD W/CENTER

Mfr description
F-1.5S-HUB RGD-W/CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.43/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Bore Diameter
    76 mm
  • Bore Length
    1.8400 in, 46.736 mm
  • Coupling Overall Length
    3.94 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.16 in
  • Hub Diameter
    3 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.84 in
  • Max Angular Misalignment
    0 °
  • Maximum Bore
    2.8130 in, 76 mm
  • Maximum Bore Diameter
    2.8130 in, 76 mm
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    4.50 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear
  • Design Features
    Shrouded Bolt, Rigid w, Center
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Hub Style
    Shroudded Bolt
  • Manufacturer Catalog Number
    69790400161
  • Manufacturer Upc Number
    697904001617
  • Material
    AISI 1045
  • Max Rpm
    8250 rpm
  • Maximum Speed
    5500 rpm
  • Maximum Torque
    18900 in/lb
  • Performance Features
    Nominal Torque 18900.0000 in lbs, Max Speed 5500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    18900 in
  • Torque Rating (in-lb)
    18,900.00 in-lb, 2,140.00 N-m
  • UPC_NO
    697904001617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)