Motion
F 2S RGD W/CENTER

LOVEJOY INC
F 2S RGD W/CENTER

69790400180 Gear Coupling Hub - 2, 95 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508000
MFR #F 2S RGD W/CENTER
Your Price$823.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2S RGD W/CENTER

69790400180 Gear Coupling Hub - 2, 95 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508000
MFR #F 2S RGD W/CENTER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$823.49/each(List $988.19)

Overview

Mfr description
F-2S-HUB RGD-W/CENTER

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Rough Stock
  • Bore Diameter
    95 mm
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    2.28 in
  • Coupling Overall Length
    4.88 in
  • Hub Diameter
    4 in
  • Torque Capacity
    31500 in
  • Max Rpm
    7500 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    7 in
  • Keyway Size
    No Keyway
  • Distance Between Shafts
    0.16 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904001808
  • UPC_NO
    697904001808
  • Weight
    15.61 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text