Motion
F 2.5S RGD W/CENTER

LOVEJOY INC
F 2.5S RGD W/CENTER

69790400192 Gear Coupling Hub - 2.5, Maximum of 114 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508002
MFR #F 2.5S RGD W/CENTER
Price$1,091.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2.5S RGD W/CENTER

69790400192 Gear Coupling Hub - 2.5, Maximum of 114 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508002
MFR #F 2.5S RGD W/CENTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,091.11/each

Specifications

Dimensions

  • Bore Diameter
    Maximum of 114 mm
  • Coupling Overall Length
    6.13 in
  • Coupling Size Code
    2.5
  • Distance Between Shafts
    0.19 in
  • Hub Diameter
    4.63 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.91 in
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    28.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001921
  • Max Rpm
    6600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    56700 in
  • UPC_NO
    697904001921

Overview

Mfr description
F-2.5S-HUB RGD-W/CENTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought