Motion
F 4S RGD W/CENTER

LOVEJOY INC
F 4S RGD W/CENTER

Gear Coupling Hub - Cplg Size: 4, Bore Type: Rigid w, Center, Rigid, Material: AISI 1045
Mi Item #00508004
MFR #F 4S RGD W/CENTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4S RGD W/CENTER

Gear Coupling Hub - Cplg Size: 4, Bore Type: Rigid w, Center, Rigid, Material: AISI 1045
Mi Item #00508004
MFR #F 4S RGD W/CENTER

Mfr description
F-4S-HUB RGD-W/CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Bore Length
    4.4400 in, 112.776 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Hub Diameter
    9.2500 in, 234.95 mm
  • Length Through Bore
    4.4400 in
  • Max Angular Misalignment
    0 °
  • Maximum Bore
    6.5000 in, 176 mm
  • Maximum Bore Diameter
    6.5000 in, 176 mm
  • Outside Diameter
    12.5000 in
  • Weight
    90.52 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rigid w, Center
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear
  • Design Features
    Shrouded Bolt, Rigid w, Center
  • Flex Type
    Rigid
  • Horsepower @ 100 RPM
    3.5 hp
  • Hub Material
    AISI 1045
  • Hub Style
    Shroudded Bolt
  • Manufacturer Catalog Number
    69790401506
  • Material
    AISI 1045
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    220500 in/lb
  • Performance Features
    Nominal Torque 220500.0000 in lbs, Max Speed 3000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Torque Capacity
    220,500 in-lb, 24,900 N-m
  • Torque Rating (in-lb)
    220,500.00 in-lb, 24,900.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)