Motion
F 6E RGD RSB

LOVEJOY INC
F 6E RGD RSB

69790400344 Gear Coupling Hub - 6, 127 to 285 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508008
MFR #F 6E RGD RSB
Your Price$10,895.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 6E RGD RSB

69790400344 Gear Coupling Hub - 6, 127 to 285 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508008
MFR #F 6E RGD RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,895.82/each(List $12,530.19)

Overview

Mfr description
F-6E-HUB RGD-RSB

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    7.41 in
  • Coupling Overall Length
    15.23 in
  • Hub Diameter
    11-1/2 in
  • Torque Capacity
    749700 in
  • Max Rpm
    3150 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    18 in
  • Keyway Size
    No Keyway
  • Distance Between Shafts
    0.41 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904003444
  • UPC_NO
    697904003444
  • Weight
    308.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought