Motion
2E ACCY KIT

LOVEJOY INC
2E ACCY KIT

69790400182 Gear Coupling Component - Accessory Kit, Coupling Size: 2, Lovejoy's F 2 Series, Steel
Mi Item #00508012
MFR #2E ACCY KIT
Price$137.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2E ACCY KIT

69790400182 Gear Coupling Component - Accessory Kit, Coupling Size: 2, Lovejoy's F 2 Series, Steel
Mi Item #00508012
MFR #2E ACCY KIT

Mfr description
2E-FLNG CP ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.31/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    1.30 lbs

Details

  • Compatible Part Number
    69790400182
  • Compatible Sleeve Type
    Flanged
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    Lovejoy's F 2
  • UPC_NO
    697904001822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)