Motion
2.5E ACCY KIT

LOVEJOY INC
2.5E ACCY KIT

69790400194 Gear Coupling Component - Accessory Kit, Coupling Size: 2.5, F Series, Steel
MI ITEM #00508013
MFR #2.5E ACCY KIT
Price$138.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2.5E ACCY KIT

69790400194 Gear Coupling Component - Accessory Kit, Coupling Size: 2.5, F Series, Steel
MI ITEM #00508013
MFR #2.5E ACCY KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.62/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Weight
    2.67 lbs

Details

  • Compatible Part Number
    69790400194
  • Compatible Sleeve Type
    Flanged
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    F
  • UPC_NO
    697904001945

Overview

Mfr description
2.5E-FLNG CP ACCY KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought