Motion
3.5 E FLANGED CPLG ACCY KIT

LOVEJOY INC
3.5 E FLANGED CPLG ACCY KIT

69790400214 Gear Coupling Component - Accessory Kit, Coupling Size: 3.5, Lovejoy's F 3.5 Series, Steel
Mi Item #00508014
MFR #3.5 E FLANGED CPLG ACCY KIT
Price$181.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3.5 E FLANGED CPLG ACCY KIT

69790400214 Gear Coupling Component - Accessory Kit, Coupling Size: 3.5, Lovejoy's F 3.5 Series, Steel
Mi Item #00508014
MFR #3.5 E FLANGED CPLG ACCY KIT

Mfr description
3.5 E FLANGED CPLG ACCESSORY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.95/each

Specifications

Dimensions

  • Coupling Size Code
    3.5
  • Weight
    5.40 lbs

Details

  • Compatible Part Number
    69790400214
  • Compatible Sleeve Type
    Flanged
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    Lovejoy's F 3.5
  • UPC_NO
    697904002140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)