Motion
4E ACCY KIT

LOVEJOY INC
4E ACCY KIT

69790400221 Gear Coupling Component - Accessory Kit, Coupling Size: 4, Lovejoy's F 4 Series, Steel
MI ITEM #00508015
MFR #4E ACCY KIT
Price$228.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4E ACCY KIT

69790400221 Gear Coupling Component - Accessory Kit, Coupling Size: 4, Lovejoy's F 4 Series, Steel
MI ITEM #00508015
MFR #4E ACCY KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.74/each

Specifications

Dimensions

  • Coupling Size Code
    4
  • Weight
    5.40 lbs

Details

  • Compatible Part Number
    69790400221
  • Compatible Sleeve Type
    Flanged
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    Lovejoy's F 4
  • UPC_NO
    697904002218

Overview

Mfr description
4E-FLNG CP ACCY KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought