Motion
5E ACCY KIT

LOVEJOY INC
5E ACCY KIT

69790400231 Gear Coupling Component - Accessory Kit, Coupling Size: 5, Lovejoy's F 5 Series, Steel
MI ITEM #00508017
MFR #5E ACCY KIT
Your Price$546.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5E ACCY KIT

69790400231 Gear Coupling Component - Accessory Kit, Coupling Size: 5, Lovejoy's F 5 Series, Steel
MI ITEM #00508017
MFR #5E ACCY KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$546.59/each(List $554.52)

Overview

Mfr description
5E-FLNG CP ACCY KIT

Specifications

  • Product Types
    Accessory Kit
  • Coupling Size Code
    5
  • Series
    Lovejoy's F 5
  • Material
    Steel
  • Compatible Part Number
    69790400231
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    697904002317
  • Weight
    9.00 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought