Motion
5.5E ACCY KIT NOT FLA

LOVEJOY INC
5.5E ACCY KIT NOT FLA

69790400435 Gear Coupling Component - Flanged Gasket, Coupling Size: 5.5, Lovejoy's F 5.5 Series, Steel
MI ITEM #00508018
MFR #5.5E ACCY KIT NOT FLA
Your Price$580.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5.5E ACCY KIT NOT FLA

69790400435 Gear Coupling Component - Flanged Gasket, Coupling Size: 5.5, Lovejoy's F 5.5 Series, Steel
MI ITEM #00508018
MFR #5.5E ACCY KIT NOT FLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$580.99/each(List $842.44)

Overview

Mfr description
5.5E-FLNG CP ACCY KIT-NOT FLA

Specifications

  • Product Types
    Flanged Gasket
  • Coupling Size Code
    5.5
  • Series
    Lovejoy's F 5.5
  • Material
    Steel
  • Compatible Part Number
    69790400417
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    697904004359
  • Weight
    16.00 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text