Motion
7E ACCY KIT

LOVEJOY INC
7E ACCY KIT

69790400437 Gear Coupling Component - Accessory Kit, Coupling Size: 7, Steel
MI ITEM #00508020
MFR #7E ACCY KIT
Your Price$1,205.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7E ACCY KIT

69790400437 Gear Coupling Component - Accessory Kit, Coupling Size: 7, Steel
MI ITEM #00508020
MFR #7E ACCY KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,205.50/each(List $1,386.33)

Overview

Mfr description
7E-FLNG CP ACCY KIT

Specifications

  • Product Types
    Accessory Kit
  • Coupling Size Code
    7
  • Material
    Steel
  • Compatible Part Number
    69790400437
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    697904004373
  • Weight
    22.00 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought