Motion
F 1.5 O RING BUNA N 70

LOVEJOY INC
F 1.5 O RING BUNA N 70

69790400160 Gear Coupling Component - O-Ring, Coupling Size: 1.5, F Series
Mi Item #00508022
MFR #F 1.5 O RING BUNA N 70
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 O RING BUNA N 70

69790400160 Gear Coupling Component - O-Ring, Coupling Size: 1.5, F Series
Mi Item #00508022
MFR #F 1.5 O RING BUNA N 70

Mfr description
F-1.5-O-RING-BUNA-N 70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Weight
    0.01 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Product Type
    Gear Coupling Components
  • Product Types
    O-Ring
  • Series
    F
  • UPC_NO
    697904001600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)