Overview
Mfr description
F-3.5-O-RING-BUNA-N 70
Specifications
- Product TypesO-Ring
- Coupling Size Code3.5
- SeriesF
- Compatible Sleeve TypeFlanged
- UPC_NO697904002119
- Weight0.60 lbs
- Product TypeGear Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data