Overview
Mfr description
F-4.5-O-RING-BUNA-N 70
Specifications
- Product TypesO-Ring
- Coupling Size Code4.5
- SeriesF
- Compatible Sleeve TypeFlanged
- UPC_NO697904002249
- Weight1.00 lbs
- Product TypeGear Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data