Motion
F 5 O RING BUNA N 70

LOVEJOY INC
F 5 O RING BUNA N 70

Gear Coupling Component - O-Ring, Coupling Size: 5, Series: F, Material: Buna-N Rubber
Mi Item #00508028
MFR #F 5 O RING BUNA N 70
Price$45.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5 O RING BUNA N 70

Gear Coupling Component - O-Ring, Coupling Size: 5, Series: F, Material: Buna-N Rubber
Mi Item #00508028
MFR #F 5 O RING BUNA N 70

Mfr description
F-5-O-RING-BUNA-N 70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.74/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Distance Between Shafts
    0.3100 in, 7.87 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.2000 in
  • Maximum Bore
    7.0870 in, 180 mm
  • Maximum Bore Diameter
    7.0870 in, 180 mm
  • Parallel Misalignment
    0.2000 in
  • Weight
    1.20 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Color
    Black
  • Compatible Sleeve Type
    Flanged
  • Component Type
    O-Ring
  • Coupling Component
    O-Ring
  • Coupling Style
    O-Ring
  • Coupling Type
    Gear
  • Design Features
    Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Hub Material
    Buna-N Rubber
  • Hub Style
    O-Ring
  • Manufacturer Catalog Number
    69790400229
  • Material
    Buna-N Rubber
  • Max Rpm
    3750 rpm
  • Maximum Speed
    3750 rpm
  • Maximum Torque
    434700 in/lb
  • Operating Temperature Range
    -40 to 212 °F
  • Performance Features
    Normal Temperature Range, -40 to 212 °F, Nominal Torque, 434700.0000 in-lbs, Max. Speed (Unbalanced), 2500 rpm, Max. Speed (Balanced), 3750.00 rpm, Parallel Misalignment, 0.2000 in, Max. Angular Misalignment, 1.50 per Gear Mesh
  • Product Type
    Gear Coupling Components
  • Product Types
    O-Ring
  • Series
    F
  • Shaft Spacing
    0.3100 in, 7.87 mm
  • Temperature Rating
    -40 to 212 °F
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    434,700 in-lb, 49,115 N-m
  • Torque Rating (in-lb)
    434,700.00 in-lb, 49,114.51 N-m
  • UPC_NO
    697904002294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)