Motion
F 5.5 O RING BUNA N 70

LOVEJOY INC
F 5.5 O RING BUNA N 70

Gear Coupling Component - O-Ring, Coupling Size: 5.5, Series: F, Material: Buna-N Rubber
Mi Item #00508029
MFR #F 5.5 O RING BUNA N 70
Price$108.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5.5 O RING BUNA N 70

Gear Coupling Component - O-Ring, Coupling Size: 5.5, Series: F, Material: Buna-N Rubber
Mi Item #00508029
MFR #F 5.5 O RING BUNA N 70

Mfr description
F-5.5-O-RING-BUNA-N 70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.98/each

Specifications

Dimensions

  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Weight
    0.12 lbs

Details

  • Color
    Black
  • Compatible Sleeve Type
    Flanged
  • Component Type
    O-Ring
  • Coupling Component
    O-Ring
  • Coupling Style
    O-Ring
  • Coupling Type
    Gear
  • Design Features
    Buna-N Rubber, 70 Durometer
  • Element Material
    Buna-N Rubber
  • Hub Material
    Buna-N Rubber
  • Manufacturer Catalog Number
    69790402042
  • Material
    Buna-N Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    O-Ring
  • Series
    F
  • UPC_NO
    697904020427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)