Motion
F 6 O RING BUNA N 70

LOVEJOY INC
F 6 O RING BUNA N 70

F 6 O RING BUNA N 70
MI ITEM #00508030
MFR #F 6 O RING BUNA N 70
Price$138.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 6 O RING BUNA N 70

F 6 O RING BUNA N 70
MI ITEM #00508030
MFR #F 6 O RING BUNA N 70

Mfr description
F-6-O-RING-BUNA-N 70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.62/each

Specifications

Dimensions

  • Coupling Size
    6
  • Coupling Size Code
    6
  • Weight
    0.12 lbs

Details

  • Color
    Black
  • Component Type
    Seal
  • Coupling Component
    Seal
  • Coupling Type
    Gear
  • Design Features
    O-Ring works for both Exposed and Shrouded Bolt styles
  • Element Material
    Buna-N Rubber
  • Hub Material
    Buna-N Rubber
  • Hub Style
    O-Ring
  • Manufacturer Catalog Number
    69790402043
  • Material
    Buna-N Rubber
  • Product Type
    Gear Coupling Components
  • Series
    F Type
  • Temperature Rating
    -40 to 212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)