Motion
F/FA/FL 1 GASKET

LOVEJOY INC
F/FA/FL 1 GASKET

Gear Coupling Component - Gasket, Coupling Size: 1, Series: F, Material: Paper
Mi Item #00508032
MFR #F/FA/FL 1 GASKET
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F/FA/FL 1 GASKET

Gear Coupling Component - Gasket, Coupling Size: 1, Series: F, Material: Paper
Mi Item #00508032
MFR #F/FA/FL 1 GASKET

Mfr description
F/FA/FL-1-GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Coupling Size
    1
  • Coupling Size Code
    1
  • Weight
    0.01 lbs

Details

  • Color
    Light Brown
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Gasket
  • Coupling Component
    Gasket
  • Coupling Type
    Gear
  • Hub Material
    Paper
  • Manufacturer Catalog Number
    69790400400
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    F
  • UPC_NO
    697904004007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)