Motion
F/FA/FL 6E GASKET

LOVEJOY INC
F/FA/FL 6E GASKET

Gear Coupling Component - Gasket, Coupling Size: 6, Material: Paper
Mi Item #00508042
MFR #F/FA/FL 6E GASKET
Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F/FA/FL 6E GASKET

Gear Coupling Component - Gasket, Coupling Size: 6, Material: Paper
Mi Item #00508042
MFR #F/FA/FL 6E GASKET

Mfr description
F/FA/FL-6E-GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.10/each

Specifications

Dimensions

  • Coupling Size
    6
  • Coupling Size Code
    6
  • Weight
    0.07 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Light Brown
  • Component Type
    Gasket
  • Coupling Component
    Gasket
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear
  • Design Features
    Exposed Bolt
  • Hub Material
    Paper
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790400418
  • Manufacturer Upc Number
    697904004182
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • UPC_NO
    697904004182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)