Specifications
Dimensions
- Weight0.09 lbs
Details
- Manufacturer Upc Number697904004199
- MaterialPaper
- Product TypeGear Coupling Components
- Product TypesGasket
- UPC_NO697904004199
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)