Motion
F3.5 HUB 4-1/2  1"X1/2KW

LOVEJOY INC
F3.5 HUB 4-1/2 1"X1/2KW

69790400476 Gear Coupling Hub - 3.5, 4 to 1/2 in, Finished with Keyway, Full Flex
Mi Item #00508044
MFR #F3.5 HUB 4-1/2 1"X1/2KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F3.5 HUB 4-1/2 1"X1/2KW

69790400476 Gear Coupling Hub - 3.5, 4 to 1/2 in, Finished with Keyway, Full Flex
Mi Item #00508044
MFR #F3.5 HUB 4-1/2 1"X1/2KW

Mfr description
F3.5 HUB 4-1/2 1"X1/2KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    8.63 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    1/4 in
  • Hub Diameter
    6-1/2 in
  • Length Through Bore
    4.19 in
  • Sleeve Outside Diameter
    11 in
  • Weight
    35.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904004762
  • Max Rpm
    5250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    151200 in
  • UPC_NO
    697904004762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)