Motion
FMM 1.5 RSB

LOVEJOY INC
FMM 1.5 RSB

69790401130 Gear Coupling Hub - 1.5, Rough Stock Bore
MI ITEM #00508065
MFR #FMM 1.5 RSB
Price$881.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 1.5 RSB

69790401130 Gear Coupling Hub - 1.5, Rough Stock Bore
MI ITEM #00508065
MFR #FMM 1.5 RSB

Mfr description
FMM-1.5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.58/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    0.6900 in, 18 mm
  • Bore Diameter
    0.6875 in
  • Bore Length
    4.5000 in, 114.30 mm
  • Coupling Overall Length
    6.5600 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.1300 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    4.5000 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.0600 in
  • Maximum Bore
    2.1250 in
  • Maximum Bore Diameter
    2.1250 in, 56 mm
  • Min Bore Diameter
    0.6900 in, 18 mm
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.5625 in
  • Parallel Misalignment
    0.0600 in
  • Sleeve Outside Diameter
    6.0000 in
  • Weight
    7.60 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Compatible Sleeve Type
    F Type
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    FMM Type Mill Universal
  • Coupling Type
    Gear
  • Design Features
    Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards, Long Universal Hub supplied to customer specifications with straight or tapered bores
  • Horsepower @ 100 RPM
    30 hp
  • Hub Material
    AISI 1045
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790401130
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904011302
  • Material
    AISI 1045
  • Max Rpm
    8250 rpm
  • Maximum Speed
    8250 rpm
  • Maximum Torque
    18900 in/lb
  • Performance Features
    Nominal Torque 18900.0000 in lbs, Max. Speed (Balanced) 8250.00 rpm, Parallel Misalignment 0.0600 in, Max. Angular Misalignment 1.50 °per Gear Mesh
  • Product Type
    Gear Coupling Hubs
  • Series
    FMM Type Mill Universal
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Type
    F Type flex sleeves
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    18900 in
  • Torque Rating (in-lb)
    18,900.00 in-lb, 2,140.00 N-m
  • UPC_NO
    697904011302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)