Motion
FMM 2 RSB

LOVEJOY INC
FMM 2 RSB

69790400173 Gear Coupling Hub - 2, Rough Stock Bore
MI ITEM #00508066
MFR #FMM 2 RSB
Your Price$973.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 2 RSB

69790400173 Gear Coupling Hub - 2, Rough Stock Bore
MI ITEM #00508066
MFR #FMM 2 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$973.66/each(List $1,119.71)

Overview

Mfr description
FMM-2-HUB-RSB

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Rough Stock
  • Length Through Bore
    5.5000 in
  • Coupling Overall Length
    8.0600 in
  • Hub Diameter
    4.0000 in
  • Torque Capacity
    31500 in
  • Maximum Bore
    2.7500 in
  • Distance Between Shafts
    0.1300 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001731
  • UPC_NO
    697904001730
  • Weight
    15.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought