Motion
F3     RSB MILLMOTOR HUB

LOVEJOY INC
F3 RSB MILLMOTOR HUB

69790400197 Gear Coupling Hub - 3, 1.44 to 4-1/2 in, 2.498 to 2.499 in, 2.998 to 2.999 in, 3.248 to 3.249 in, 3.623 to 3.624 in, Mill Motor Machinable, Steel
MI ITEM #00508068
MFR #F3 RSB MILLMOTOR HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F3 RSB MILLMOTOR HUB

69790400197 Gear Coupling Hub - 3, 1.44 to 4-1/2 in, 2.498 to 2.499 in, 2.998 to 2.999 in, 3.248 to 3.249 in, 3.623 to 3.624 in, Mill Motor Machinable, Steel
MI ITEM #00508068
MFR #F3 RSB MILLMOTOR HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3 RSB MILLMOTOR HUB

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Rough Stock
  • Length Through Bore
    4 in, 4-1/2 in, 5 in, 7 in
  • Hub Diameter
    5.63 in
  • Torque Capacity
    94500 in
  • Max Rpm
    6000 rpm
  • Series
    F
  • Mill Motor Frame Size
    606, 608, 610, 612, 806, 808, 810, 812
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    9.44 in
  • Keyway Size
    3/4 in
  • Distance Between Shafts
    0.19 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904001976
  • UPC_NO
    697904001976
  • Weight
    36.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text