Motion
FMM 3.5 RSB

LOVEJOY INC
FMM 3.5 RSB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Rough Stock, Material: AISI 1045
Mi Item #00508069
MFR #FMM 3.5 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 3.5 RSB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Rough Stock, Material: AISI 1045
Mi Item #00508069
MFR #FMM 3.5 RSB

Mfr description
FMM-3.5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    1.8100 in, 46 mm
  • Bore Diameter
    1.8125 in
  • Bore Length
    7.5000 in, 190.50 mm
  • Coupling Overall Length
    11.9400 in
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    0.2500 in
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    7.5000 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.1300 in
  • Maximum Bore
    4.6250 in
  • Maximum Bore Diameter
    4.6250 in, 125 mm
  • Min Bore Diameter
    1.8100 in, 46 mm
  • Outside Diameter
    11.0000 in
  • Overall Length
    11.9375 in
  • Parallel Misalignment
    0.1300 in, 3.30 mm
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    56.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Compatible Sleeve Type
    F Type
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    FMM Type Mill Universal
  • Coupling Type
    Gear
  • Design Features
    Patented Vari-Crown tooth form, Standard 20° pressure angle, Heat treated bolts, Corrosion resistant bolts and nuts, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards, Long Universal Hub
  • Hub Material
    AISI 1045
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790400208
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904002089
  • Material
    AISI 1045
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Maximum Torque
    151200 in/lb
  • Performance Features
    Nominal Torque 151200.0000 in lbs, Max. Speed (Balanced) 5250 rpm, Max. Angular Misalignment 1.50 °per Gear Mesh
  • Product Type
    Gear Coupling Hubs
  • Series
    FMM Type Mill Universal
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Type
    F Type
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    151200 in
  • Torque Rating (in-lb)
    151,200.00 in-lb, 17,100.00 N-m
  • UPC_NO
    697904002089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)