Motion
FMM 4.5 RSB

LOVEJOY INC
FMM 4.5 RSB

69790400362 Gear Coupling Hub - 4.5, 3 to 6 in, 4.247 to 4.2485 in, 4.622 to 4.6235 in, 4.997 to 4.9985 in, Mill Motor Machinable, Steel
MI ITEM #00508071
MFR #FMM 4.5 RSB
List Price$3,999.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 4.5 RSB

69790400362 Gear Coupling Hub - 4.5, 3 to 6 in, 4.247 to 4.2485 in, 4.622 to 4.6235 in, 4.997 to 4.9985 in, Mill Motor Machinable, Steel
MI ITEM #00508071
MFR #FMM 4.5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,999.00/each for your price

Overview

Mfr description
FMM-4.5-HUB-RSB

Specifications

  • Coupling Size Code
    4.5
  • Bore Type
    Rough Stock
  • Length Through Bore
    5 in, 5-1/2 in, 6 in, 9 in
  • Hub Diameter
    8-1/2 in
  • Torque Capacity
    302400 in
  • Max Rpm
    4050 rpm
  • Series
    FMM
  • Mill Motor Frame Size
    614, 616, 618, 814, 816, 818
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    13.63 in
  • Distance Between Shafts
    0.31 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904003628
  • UPC_NO
    697904003628
  • Weight
    110.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text