Motion
FMM 5 RSB

LOVEJOY INC
FMM 5 RSB

FMM 5 RSB
MI ITEM #00508072
MFR #FMM 5 RSB
Price$5,331.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 5 RSB

FMM 5 RSB
MI ITEM #00508072
MFR #FMM 5 RSB

Mfr description
FMM-5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,331.99/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    3.0000 in, 76 mm
  • Bore Diameter
    3.0000 in
  • Bore Length
    9.5000 in, 241.30 mm
  • Coupling Overall Length
    15.8400 in, 402.34 mm
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Distance Between Shafts
    0.3100 in, 7.87 mm
  • Hub Diameter
    11.5600 in, 293.62 mm
  • Length Through Bore
    9.5000 in, 241.30 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.2000 in
  • Maximum Bore
    6.5000 in, 180 mm
  • Maximum Bore Diameter
    6.5000 in, 180 mm
  • Min Bore Diameter
    3.0000 in, 76 mm
  • Outside Diameter
    15.3125 in
  • Overall Length
    15.8438 in
  • Parallel Misalignment
    0.2000 in
  • Sleeve Outside Diameter
    15.3100 in
  • Weight
    157 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    F Type flex sleeves
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    FMM Type Mill Universal
  • Coupling Type
    Gear
  • Design Features
    Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards, Long Universal Hub supplied to customer specifications with straight or tapered bores
  • Hub Material
    AISI 1045
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790400363
  • Material
    AISI 1045
  • Max Rpm
    3750 rpm
  • Maximum Speed
    3750 rpm
  • Maximum Torque
    434700 in/lb
  • Performance Features
    Nominal Torque, 434700.0000 in lbs, 49100 Nm, Max. Speed (Unbalanced), 2500 rpm, Max. Speed (Balanced), 3750.00 rpm, Parallel Misalignment, 0.2000 in, Max. Angular Misalignment, 1.50 °per Gear Mesh
  • Product Type
    Gear Coupling Hubs
  • Series
    FMM Type
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.3100 in, 7.87 mm
  • Sleeve Type
    F Type flex sleeves
  • Tooth Profile
    Patented Vari-Crown tooth form
  • Torque Capacity
    434,700 in-lb, 49,100 N-m
  • Torque Rating (in-lb)
    434,700.00 in-lb, 49,100.00 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)