Motion
FMM 5.5 RSB

LOVEJOY INC
FMM 5.5 RSB

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Rough Stock, Material: AISI 1045
Mi Item #00508073
MFR #FMM 5.5 RSB
Price$7,608.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 5.5 RSB

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Rough Stock, Material: AISI 1045
Mi Item #00508073
MFR #FMM 5.5 RSB

Mfr description
FMM-5.5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,608.51/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    4.0000 in, 101.60 mm
  • Bore Diameter
    4.0000 in
  • Bore Length
    10.5000 in, 266.70 mm
  • Coupling Overall Length
    17.7200 in
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Distance Between Shafts
    0.3100 in
  • Hub Diameter
    10.5000 in
  • Length Through Bore
    10.5000 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.2200 in
  • Maximum Bore
    7.5000 in
  • Maximum Bore Diameter
    7.5000 in, 190.50 mm
  • Min Bore Diameter
    4.0000 in, 101.60 mm
  • Outside Diameter
    16.7500 in
  • Overall Length
    17.7188 in
  • Parallel Misalignment
    0.2200 in, 5.59 mm
  • Sleeve Outside Diameter
    16.7500 in
  • Weight
    230.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Compatible Sleeve Type
    F Type
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    FMM Type Mill Universal
  • Coupling Type
    Gear
  • Design Features
    Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards, Long Universal Hub supplied to customer specifications with straight or tapered bores
  • Hub Material
    AISI 1045
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790400364
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904003642
  • Material
    AISI 1045
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Torque
    573300 in/lb
  • Performance Features
    Nominal Torque 573300.0000 in lbs, Max. Speed (Balanced) 3300 rpm, Max. Angular Misalignment 1.50 °per Gear Mesh
  • Product Type
    Gear Coupling Hubs
  • Series
    FMM Type Mill Universal Hubs
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.3100 in, 7.87 mm
  • Sleeve Type
    F Type
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    573300 in
  • Torque Rating (in-lb)
    573,300.00 in-lb, 64,774.10 N-m
  • UPC_NO
    697904003642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)