Motion
F 1 3/4 3/16X3/32KW

LOVEJOY INC
F 1 3/4 3/16X3/32KW

Gear Coupling Hub - Cplg Size: 1, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00508092
MFR #F 1 3/4 3/16X3/32KW
Price$300.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1 3/4 3/16X3/32KW

Gear Coupling Hub - Cplg Size: 1, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00508092
MFR #F 1 3/4 3/16X3/32KW

Mfr description
F-1-HUB-3/4-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.58/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    0.7500 in, 19.05 mm
  • Bore Diameter
    0.7500 in
  • Bore Length
    1.6900 in, 42.93 mm
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    2.31 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.381 mm
  • Length Through Bore
    1.69 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    1.6250 in, 41.27 mm
  • Maximum Bore Diameter
    1.6250 in, 41.27 mm
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    2.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flexible Style
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Exposed Bolts
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    69790400133
  • Manufacturer Upc Number
    697904001334
  • Material
    AISI 1045
  • Max Rpm
    9000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    7600 in/lb
  • Performance Features
    Max Speed 6000 rpm, Nominal Torque 7600.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    7600 in
  • Torque Rating (in-lb)
    7,600.00 in-lb, 858.68 N-m
  • UPC_NO
    697904001334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)