Motion
F 1 7/8 3/16X3/32KW

LOVEJOY INC
F 1 7/8 3/16X3/32KW

69790400134 Gear Coupling Hub - 1, 0.8750 in, Finished with Keyway
MI ITEM #00508093
MFR #F 1 7/8 3/16X3/32KW
List Price$284.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1 7/8 3/16X3/32KW

69790400134 Gear Coupling Hub - 1, 0.8750 in, Finished with Keyway
MI ITEM #00508093
MFR #F 1 7/8 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.37/each for your price

Overview

Mfr description
F-1-HUB-7/8-3/16X3/32KW

Specifications

  • Coupling Size Code
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.8750 in
  • Length Through Bore
    1.6900 in
  • Hub Diameter
    2.3100 in
  • Torque Capacity
    7600 in
  • Max Rpm
    6000 rpm
  • Maximum Bore
    1.6250 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001341
  • UPC_NO
    697904001341
  • Weight
    1.84 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text