Motion
F 1 1 1/4 1/4X1/8KW

LOVEJOY INC
F 1 1 1/4 1/4X1/8KW

69790400137 Gear Coupling Hub - 1, 1-1/4 in, Finished with Keyway, Full Flex
Mi Item #00508096
MFR #F 1 1 1/4 1/4X1/8KW
Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1 1 1/4 1/4X1/8KW

69790400137 Gear Coupling Hub - 1, 1-1/4 in, Finished with Keyway, Full Flex
Mi Item #00508096
MFR #F 1 1 1/4 1/4X1/8KW

Mfr description
F-1-HUB-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.22/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size Code
    1
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    2.31 in
  • Length Through Bore
    1.69 in
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001372
  • Max Rpm
    9000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    7600 in
  • UPC_NO
    697904001372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)