Motion
F 1.5 1 1/8 1/4X1/8KW

LOVEJOY INC
F 1.5 1 1/8 1/4X1/8KW

69790400149 Gear Coupling Hub - 1.5, 1.1250 in, Finished with Keyway
MI ITEM #00508101
MFR #F 1.5 1 1/8 1/4X1/8KW
List Price$369.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 1 1/8 1/4X1/8KW

69790400149 Gear Coupling Hub - 1.5, 1.1250 in, Finished with Keyway
MI ITEM #00508101
MFR #F 1.5 1 1/8 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.68/each for your price

Overview

Mfr description
F-1.5-HUB-1-1/8-1/4X1/8KW

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.1250 in
  • Length Through Bore
    1.9400 in
  • Hub Diameter
    3.0000 in
  • Torque Capacity
    18900 in
  • Max Rpm
    5500 rpm
  • Maximum Bore
    2.1250 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001495
  • UPC_NO
    697904001495
  • Weight
    3.58 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought